Grinder Pump, 460-480, 5.3 Amps, Ph 3

LIBERTY| Zoro #: G0896034| Mfr #: LSGX204M

$2,234.61 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0896034 Mfr #: LSGX204M
Max. Liquid Temp.: 140 Degrees FBase Material: Cast Iron
Manufacturers Warranty Length: 3 yr.Motor RPM: 3450
Hz: 60HzHandle: yes
Impeller Material: Stainless SteelDuty: Intermittent
HP: 2GPM of Water @ 50 Ft. of Head: 39
GPM of Water @ 80 Ft. of Head: 33Bearing Type: Upper and Lower Ball
GPM of Water @ 40 Ft. of Head: 39GPM of Water @ 110 Ft. of Head: 23
GPM of Water @ 120 Ft. of Head: 20GPM of Water @ 130 Ft. of Head: 16
GPM of Water @ 140 Ft. of Head: 14GPM of Water @ 150 Ft. of Head: 11
GPM of Water @ 160 Ft. of Head: 7GPM of Water @ 170 Ft. of Head: 4
Item: Grinder PumpAmps: 5.3
Shaft Seal: SiC/DVLGPM of Water @ 70 Ft. of Head: 36
Phase: 3Motor Type: 3-Phase
GPM of Water @ 10 Ft. of Head: 39GPM of Water @ 60 Ft. of Head: 39
GPM of Water @ 90 Ft. of Head: 29GPM of Water @ 100 Ft. of Head: 26
Thermal Protection: NoAgency Compliance: CSA, C-US
GPM of Water @ 15 Ft. of Head: 39Height: 19-1/2"
Pump RPM: 3450On Point: 15
Off Point: 8Housing Material: Cast iron
Max. Head: 185 ft.GPM of Water @ 35 Ft. of Head: 39
Discharge NPT: 1-1/4" FCord Length: 25 ft.
GPM of Water @ 55 Ft. of Head: 38GPM of Water @ 30 Ft. of Head: 39
Min. Sump Pit Dia.: 24"GPM of Water @ 25 Ft. of Head: 39
GPM of Water @ 5 Ft. of Head: 39GPM of Water @ 20 Ft. of Head: 39
Length: 12-1/2" FNPTGPM of Water @ 45 Ft. of Head: 39
GPM of Water @ 180 Ft. of Head: 2Country of Origin (subject to change): United States

Product Description

Grinder Pump, 2 HP, Switch Type -, Voltage 440-480, Amps 5.3, Height (In.) 19-1/2 In., Dia. (In.) 9-1/2, Cord Length (Ft.) 25, Discharge NPT (In.) 1-1/4, Off Point (In.) 8, On Point (In.) 15, GPM of Water @ 5 Ft. of Head 39, GPM of Water @ 80 Ft. of Head 33, Max. Head (Ft.) 185, Max. Temp. (F) 140, Phase 3, Max. Dia. Solids (In.) -, 3450 RPM, Impeller Material Stainless Steel, Base Material Cast Iron, Housing Material Cast Iron