LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Indoor Water Alarm, 115V

LIBERTY| Zoro #: G2291886| Mfr #: ALM-P1

$106.40 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2291886 Mfr #: ALM-P1
Voltage: 115 ACItem: Indoor High Water Alarm
Country of Origin (subject to change): United States

Product Description

Indoor Water Alarm, Audio Alarm 85 dB, Battery Backup 9V, Snap On Probe Sensor Switch, Voltage 115, For Use With Water Powered Back-up Pump, G0490987 or Any Sump Pump Application, Requires Auxilliary Contacts on Existing Alarm or Control Panel, Power Cord Length 6 Ft., Length 6 In., Width 4 In., Height 2 In.

Product Reviews

Save 15%. Sign up for Z-mail.