Oiltector(R) Pump Control and Alarm, 230V

LIBERTY| Zoro #: G0892927| Mfr #: OTC-230

$1,979.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0892927 Mfr #: OTC-230
Features: Sensors Have a Preset On/Off Range of 6" but Level of Where Sensors Go is AdjustableApplication: For Use in Elevator Sumps, Manufacturing Facilities, Transformer Vaults
Max. Temp. (F): 130Max. HP: 2
Max. Amps: 15Length (In.): 5.0
Item: Oiltector(R) Pump Control and AlarmAgency Compliance: UL and CSA Listed
Height (In.): 8.75Manufacturers Warranty Length: 2 years
Voltage: 230Switch Type: Piggyback
Alarm: Audio/VisualWidth (In.): 6.5
Country of Origin (subject to change): United States

Product Description

Oiltector(R) Pump Control and Alarm, Max. HP 2, Switch Type Piggyback, Voltage 230, Alarm Audio/Visual, Max. Temp. 130 F, Length 5 In., Width 6.5 In., Height 8.75 In., Application For Use in Elevator Sumps, Manufacturing Facilities, Transformer Vaults, Features Sensors Have a Preset On/Off Range of 6 In but Level of Where Sensors Go is Adjustable, Warranty Length 2 Years, Agency Compliance UL and CSA Listed
Save 15%. Sign up for Z-mail.