SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Portable Hose Cart, Steel, 17 In. Dia.

LIBERTY| Zoro #: G2015501| Mfr #: 2PAY6

$342.67 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: GreenReel Dia.: 17"Construction: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2015501 Mfr #: 2PAY6
Color: GreenReel Dia.: 17"
Construction: SteelHose Storage Type: Hose Reel Cart
Number of Wheels: 2Includes: 7 ft. Leader Hose
Reel Width: 14-1/2"Wheel Type: Pneumatic
Item: Portable Hose CartHose Cap. 3/4-In. I.D.: 200 ft.
Hose Cap. 5/8-In. I.D.: 300 ft.Hose Cap. 1/2-In. I.D.: 325 ft.
Features: Galvanized Plumbing, 1" NPT Fittings, and Brass Hose ConnectionsCart Height: 32"
Wheel Dia.: 14"Country of Origin (subject to change): United States

Description

Item Portable Hose Cart, Construction Steel, Reel Dia. 17 In., Reel Width 14-1/2 In., Hose Cap. 1/2-In. I.D. 325 ft., Hose Cap. 5/8-In. I.D. 300 ft., Hose Cap. 3/4-In. I.D. 200 ft.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews