Portable Hose Cart, Steel, 17 In. Dia.

LIBERTY| Zoro #: G1091447| Mfr #: 2PAZ3

$180.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Cart Height: 32"
Number of Wheels: 2
Features: Powder Coated Finish, 3/4" NPT Fittings, and Brass Hose Connections
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1091447 Mfr #: 2PAZ3
Cart Height: 32"Number of Wheels: 2
Features: Powder Coated Finish, 3/4" NPT Fittings, and Brass Hose ConnectionsHose Cap. 1/2-In. I.D.: 325 ft.
Reel Dia.: 17"Wheel Dia.: 14"
Hose Cap. 3/4-In. I.D.: 200 ft.Includes: 5 ft. Leader Hose
Construction: SteelWheel Type: Pneumatic
Hose Cap. 5/8-In. I.D.: 300 ft.Color: Brass
Hose Storage Type: Hose Reel CartReel Width: 15-1/2"
Item: Portable Hose CartCountry of Origin (subject to change): China

Description

Item Portable Hose Cart, Construction Steel, Reel Dia. 17 In., Reel Width 15-1/2 In., Hose Cap. 1/2-In. I.D. 325 ft., Hose Cap. 5/8-In. I.D. 300 ft., Hose Cap. 3/4-In. I.D. 200 ft.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews