Pump, Centrifugal, 1/2hp

LIBERTY| Zoro #: G0895535| Mfr #: 331

$202.30 /ea

This item ships free. DetailsStandard ground shipping
Details:
Manufacturers Warranty Length: 2 yr.
GPM of Water @ 60 Ft. of Head: 11
GPM of Water @ 5 Ft. of Head: 23
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0895535 Mfr #: 331
Manufacturers Warranty Length: 2 yr.GPM of Water @ 60 Ft. of Head: 11
GPM of Water @ 5 Ft. of Head: 23GPM of Water @ 50 Ft. of Head: 13
Impeller Type: OpenGPM of Water @ 25 Ft. of Head: 18
GPM of Water @ 30 Ft. of Head: 17Phase: 1
HP: 1/2Max. Head: 105 ft.
Height: 7"Item: Utility Pump
GPH of Water @ 35 PSI: 342GPH of Water @ 25 PSI: 654
Motor Enclosure: Nema Type 3GPH of Water @ 15 PSI: 936
Duty: IntermittentMax. Liquid Temp.: 135 Degrees F
Voltage: 115Width: 4-1/2"
GPM of Water @ 70 Ft. of Head: 8Max. Pressure: 40 psi
GPH of Water @ 10 PSI: 1091Max. Case Pressure: 100 psi
GPH of Water @ 40 PSI: 180Seal Material: Carbon/Ceramic Buna N
Bearing Type: BallGPH of Water @ 30 PSI: 504
Max. Specific Gravity: 1.0Impeller Material: Thermoplastic
GPM of Water @ 10 Ft. of Head: 22GPM of Water @ 20 Ft. of Head: 19
GPH of Water @ 5 PSI: 1222Motor Type: AC/DC Brush
Length: 9-3/4"Includes: 3/4" OD Brass Garden Hose Connectors and Plastic Suction Screen
Inlet: 3/4" GHTGPM of Water @ 80 Ft. of Head: 6.5
GPM of Water @ 40 Ft. of Head: 15GPM of Water @ 90 Ft. of Head: 4
GPM of Water @ 15 Ft. of Head: 21Housing Material: Cast Aluminum
GPM of Water @ 35 Ft. of Head: 16Inlet Pressure: 60 psi
Outlet: 3/4" GHTAmps: 8.0
Best Efficiency Range GPM @ Head: 9 to 13 gpm @ 48 to 71 ft.GPM of Water @ 1 Ft. of Head: 24.0
Wetted Materials: Thermoplastic, Cast Aluminum, Brass, Stainless SteelAgency Compliance: CSA
Suction Lift: 15 ft.GPH of Water @ 20 PSI: 793
Max. Dia. Solids: 1/8"Hz: 60
Country of Origin (subject to change): United States

Product Description

Utility Pump, 1/2 HP, 1 Phase, Voltage 115, 8.0 Amps, 60 Hz, Inlet 3/4 In. GHT, Outlet 3/4 In. GHT, Motor Enclosure Nema Type 3, Motor Type AC/DC Brush, Wetted Materials Thermoplastic, Cast Aluminum, Brass, Stainless Steel, Impeller Material Thermoplastic, Housing Material Cast Aluminum, Seal Material Carbon/Ceramic Buna N, Max. Liquid Temp. 135 Degrees F, Suction Lift 15 ft., Max. Head 105 ft., Max. Pressure 40 psi, Best Efficiency Range GPM @ Head 9 to 13 gpm @ 48 to 71 ft.

Product Reviews