Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

1 HP 3" Auto Submersible Sewage Pump 230V Tether

  • Zoro #: G0549613
  • Mfr #: LEH102A3
$1,001.60
  • GPM of Water @ 50 Ft. of Head: 15
  • Amps: 12
  • Motor Type: Permanent Split Capacitor
See full product details
This item ships free.

Liberty Pumps #LEH102A3 Specifications

  • Zoro #: G0549613
  • Mfr #: LEH102A3
GPM of Water @ 50 Ft. of Head: 15 Amps: 12
Motor Type: Permanent Split Capacitor HP: 1
Voltage: 208 to 230 Height: 16-2/5"
GPM of Water @ 30 Ft. of Head: 144 Max. Dia. Solids: 2"
GPM of Water @ 20 Ft. of Head: 181 GPM of Water @ 15 Ft. of Head: 200
Bearing Type: Ball Pump Type: Automatic
Discharge NPT: 3" Base Material: 303 Stainless Steel
Shaft Seal: Carbon/Ceramic Item: Submersible Sewage Pump
Phase: 1 Thermal Protection: Yes
GPM of Water @ 40 Ft. of Head: 100 Max. Head: 53 ft.
Switch Type: Tether Cord Length: 10 ft.
GPM of Water @ 25 Ft. of Head: 163 Impeller Material: Cast Iron
RPM: 3450 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Submersible Sewage Pump, HP 1, Amps 12, Motor Type Permanent Split Capacitor, Impeller Material Cast Iron, Cord Length 10 ft., Max. Head 53 ft., Thermal Protection Yes, RPM 3450

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Liberty Pumps #LEH102A3