Liberty Pumps

1/3 HP 1-1/2" Submersible Sump Pump 115V No Switch

Liberty Pumps 1/3 HP 1-1/2" Submersible Sump Pump 115V No Switch 230
Hover or click to zoom Tap to zoom
  • Housing Material: ALuminum
  • Voltage: 115V
  • HP: 1/3
  • Switch Type: No Switch
  • Shaft Seal: Buna N, Stainless Steel
  • Cord Length: 10 ft.
  • Motor RPM: 3450
  • Max. Dia. Solids: 3/8"
See full product details
$226.31

Subtotal: $226.31

Liberty Pumps #230 Specifications

  • Housing Material: ALuminum
  • Voltage: 115V
  • HP: 1/3
  • Switch Type: No Switch
  • Shaft Seal: Buna N, Stainless Steel
  • Cord Length: 10 ft.
  • Motor RPM: 3450
  • Max. Dia. Solids: 3/8"
  • Discharge NPT: 1-1/2"
  • GPM of Water @ 10 Ft. of Head: 30
  • Mechanical Seal: Buna N, SS
  • Motor Type: Permanent Split Capacitor
  • Thermal Protection: Yes
  • Agency Compliance: CSA/cUS
  • GPM of Water @ 5 Ft. of Head: 37
  • Item: Submersible Sump Pump
  • GPM of Water @ 30 Ft. of Head: -
  • Features: -
  • Includes: -
  • Max. Temp.: 140 Degrees F
  • GPM of Water @ 25 Ft. of Head: -
  • Max. Liquid Temp.: 140 Degrees F
  • Height: 10-1/2"
  • Amps: 5.2
  • GPM of Water @ 15 Ft. of Head: 19
  • Duty: Continuous
  • Min. Sump Pit Dia.: 10"
  • Base Material: Polypropylene
  • GPM of Water @ 20 Ft. of Head: 4
  • Max. Head: 21 ft.
  • Bearing Type: Ball
  • Impeller Material: Polypropylene
  • Diameter: 9-5/8"
  • RPM: 3450
  • Country of Origin (subject to change): United States

Description

Submersible Sump Pump, HP 1/3, Amps 5.2, Impeller Material Polypropylene, Max. Head 21 ft., Min. Sump Pit Dia. 10 In., Max. Liquid Temp. 140 Degrees F, Thermal Protection Yes, RPM 3450, Cord Length 10 ft., Agency Compliance CSA/cUS

Reviews of Liberty Pumps #230

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.