24" x 24" 1/2 HP 41.0 gal. Simplex Sewage System 115V
- Zoro #: G2532284
- Mfr #: P382LE51
$533.25
- GPM of Water @ 20 Ft. of Head: 55
- Outlet: 2"
- Basin Material: Polyethylene
-
-
This item ships free.
- Shipping & Returns
Free Shipping on Orders Over $50
Shipping shouldn’t be complicated. That’s why you won’t be charged for standard ground shipping on orders over $50—no picking charges, packing charges, or handling fees. Certain restrictions apply.
No-Hassle Returns
If you are not satisfied for any reason products may be returned within 30 days of shipment for a full credit or exchange. Certain restrictions apply.
If you have any questions please call our customer service department at 855‑BUY-ZORO (855-289-9676).
- and get 15% off your first order
Liberty Pumps #P382LE51 Specifications
|
|
GPM of Water @ 20 Ft. of Head: 55 | Outlet: 2" |
Basin Material: Polyethylene | Max. Diameter Solids: 2" |
Max Head - Pumps: 24 ft. | GPM of Water @ 25 Ft. of Head: - |
GPM of Water @ 5 Ft. of Head: 140 | Basin Dia.: 24" |
Inlet: 4" | Motor RPM: 1725 |
Max. Head - Pumps: 24 ft. | Includes: - |
Cord Size: 16 Gauge, 3 Conductor | Basin Height: 24" |
Cord Length - Pumps: 10 ft. | Cord Length: 10 Ft. |
Amps - Pumps: 12.00 | GPM of Water @ 10 Ft. of Head: 118 |
Max. Liquid Temp.: 140 Degrees F | Discharge NPT: 2" F |
Hz: 60 | Application: Sewage |
Phase: 1 | Voltage: 115V |
Voltage - Pumps: 115VAC | Input Phase AC: 1 |
Amps: 12 | Check Valve: - |
Basin Capacity: 41.0 gal. | GPM of Water @ 15 Ft. of Head: 92 |
Max. Dia. Solids: 2" | Pump HP: 1/2 |
Cover Material: Structural Foam | HP: 1/2 |
Switch Type - Pumps: Piggyback Float | Item - Sump/Sewage Pump Systems: Simplex Sewage System |
Features: QuickTree Technology with Switch Access Cover Allows Easy Field-Service of Switch | Item: Simplex Sewage System |
Vent: 2" | Country of Origin (subject to change): United States |
Description
Basins are typically made from polyethylene and vary by capacity. Take a look at the features for Liberty Pumps Simplex Sewage System. Voltage: 115, Application: Sewage, Hp: 1/2.