October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Gun Safe, 1035 lb., Combination Lock, Steel

  • Zoro #: G0076463
  • Mfr #: ES50-GYM

$2,664.49

Details
  • Inside Width: 38"
  • Outside Height: 72-1/2"
  • Holds: Photos, Records, Firearms, Jewelry, Wills, Cash, Cameras, Collectables
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Liberty Safe #ES50-GYM Specifications

  • Zoro #: G0076463
  • Mfr #: ES50-GYM
Inside Width: 38" Outside Height: 72-1/2"
Holds: Photos, Records, Firearms, Jewelry, Wills, Cash, Cameras, Collectables Number of Bolts: 16
Door Plate Thickness: 5mm Door Opening Height: 66-1/8"
Fire Rating: 1-1/4 hr. Color: Gray Marble/Black Chrome
Water Endurance: Not Specified Lock Style: Combination/Key
Item: Gun Safe Features: DX-90 Monster Mech, Over Center Cam Technology, All Active Door Coverage, Palusol(TM) Heat Activated Door Seal, Gauge Roll Form Body
Net Weight: 1015 lb. Outside Depth: 32"
Inside Height: 68-1/2" Includes: 4-in-1 Flex Velour Interior; Deluxe Accessory Door Panel; Electrical Outlet Kit; 2 Motion Sensor LED Lights
Meets: UL Listed for Security, UL Listed Lock Material: Steel
Finish: Gloss Number of Shelves: 4
Wall Thickness: 33.10mm Finger Print Memory: 0
Door Opening Width: 35-5/8" Inside Depth: 20"
Outside Width: 42" Country of Origin (subject to change): United States

Description

Gun Safe, Color Gray Marble/Black Chrome, Net Weight 1015 lb., Fire Rating 1-1/4 hr., Water Endurance Not Specified, Material Steel, Finish Gloss, Finger Print Memory 0, Lock Style Combination/Key, 4 Number of Shelves, Number of Bolts 16, Outside Height 72-1/2 In., Outside Width 42 In., Outside Depth 32 In., Inside Height 68-1/2 In., Inside Width 38 In., Inside Depth 20 In., Door Opening Height 66-1/8 In., Door Opening Width 35-5/8 In., Door Plate Thickness 5mm, Wall Thickness 33.10mm

Reviews of Liberty Safe #ES50-GYM