Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Gun Safe, 995 lb., Steel, Gloss

  • Zoro #: G0076089
  • Mfr #: ES64-GYM

$2,354.61

Details
  • Door Plate Thickness: 5mm
  • Includes: 4-in-1 Flex Double Sportsman Rack Interior; Deluxe Accessory Door Panel; Electrical Outlet Kit; 2 Motion Sensor LED Lights
  • Inside Width: 38"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Liberty Safe #ES64-GYM Specifications

  • Zoro #: G0076089
  • Mfr #: ES64-GYM
Door Plate Thickness: 5mm Includes: 4-in-1 Flex Double Sportsman Rack Interior; Deluxe Accessory Door Panel; Electrical Outlet Kit; 2 Motion Sensor LED Lights
Inside Width: 38" Finger Print Memory: 0
Outside Width: 42" Door Opening Width: 35-5/8"
Fire Rating: 1-1/4 hr. Outside Depth: 32"
Water Endurance: Not Specified Inside Height: 56-1/2"
Wall Thickness: 33.338mm Number of Shelves: 6
Features: DX-90 Monster Mech with Over Center Cam Technology, Triple Case Hardened Steel Plates, All Active Door Coverage, Palusol(TM) Heat Activated Door Seal, Gauge Roll Form Body Net Weight: 995 lb.
Inside Depth: 20" Door Opening Height: 54-1/8"
Holds: Photos, Records, Firearms, Jewelry, Wills, Cash, Cameras, Collectables Outside Height: 60-1/2"
Item: Gun Safe Color: Gray Marble/Black Chrome
Lock Style: Combination/Key Number of Bolts: 14
Material: Steel Meets: UL Listed for Security, UL Listed Lock
Finish: Gloss Country of Origin (subject to change): United States

Description

Gun Safe, Color Gray Marble/Black Chrome, Net Weight 995 lb., Fire Rating 1-1/4 hr., Water Endurance Not Specified, Material Steel, Finish Gloss, Finger Print Memory 0, Lock Style Combination/Key, 6 Number of Shelves, Number of Bolts 14, Outside Height 60-1/2 In., Outside Width 42 In., Outside Depth 32 In., Inside Height 56-1/2 In., Inside Width 38 In., Inside Depth 20 In., Door Opening Height 54-1/8 In., Door Opening Width 35-5/8 In., Door Plate Thickness 5mm, Wall Thickness 33.338mm

Reviews of Liberty Safe #ES64-GYM