Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Gun Safe, Black, 760 lb., Steel

  • Zoro #: G0076664
  • Mfr #: FB48-BKT

$1,949.26

Details
  • Holds: Photos, Records, Firearms, Jewelry, Wills, Cash, Cameras, Collectables
  • Meets: UL Listed for Security, UL Listed Lock
  • Finish: Textured
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Liberty Safe #FB48-BKT Specifications

  • Zoro #: G0076664
  • Mfr #: FB48-BKT
Holds: Photos, Records, Firearms, Jewelry, Wills, Cash, Cameras, Collectables Meets: UL Listed for Security, UL Listed Lock
Finish: Textured Outside Height: 60-1/2"
Inside Width: 38" Fire Rating: 1 hr.
Number of Bolts: 12 Net Weight: 760 lb.
Door Opening Width: 35-5/8" Number of Shelves: 0
Inside Height: 56-1/2" Lock Style: Combination/Key
Inside Depth: 14-1/2" Material: Steel
Outside Width: 42" Outside Depth: 25"
Includes: 3-in-1 Flex Double Sportsman Rack Interior Door Opening Height: 54-1/8"
Item: Gun Safe Door Plate Thickness: 5mm
Water Endurance: Not Specified Wall Thickness: 33.338mm
Features: Cam Drive Bolt Locking Mechanism, Triple Case Hardened Steel Plates Protect Lock from Drill Attack, All Active Door Coverage, Palusol(TM) Heat Activated Door Seal, Gauge Roll Form Body Finger Print Memory: 0
Color: Black Country of Origin (subject to change): United States

Description

Gun Safe, Color Black, Net Weight 760 lb., Fire Rating 1 hr., Water Endurance Not Specified, Material Steel, Finish Textured, Finger Print Memory 0, Lock Style Combination/Key, 0 Number of Shelves, Number of Bolts 12, Outside Height 60-1/2 In., Outside Width 42 In., Outside Depth 25 In., Inside Height 56-1/2 In., Inside Width 38 In., Inside Depth 14-1/2 In., Door Opening Height 54-1/8 In., Door Opening Width 35-5/8 In., Door Plate Thickness 5mm, Wall Thickness 33.338mm

Reviews of Liberty Safe #FB48-BKT