Shop Alternate Products
This Product is Discontinued
Liberty Safe
Gun Safe, Combination/Key, 735 lb., 1-1/2 hr. (Discontinued)
Mfr # AS25-BKG-B
Zoro # G0076131
Free Shipping & Returns
This Product is Discontinued
Key Features
- Net Weight 735 lb.
- Lock Style Combination/Key
- Outside Width 30"
- Outside Height 60-1/2"
- Outside Depth 29 in