Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Gun Safe, Black/Brass, 800 lb., Steel

  • Zoro #: G0076472
  • Mfr #: ES35-BKG-B

$2,495.59

Details
  • Inside Width: 32"
  • Item: Gun Safe
  • Outside Width: 36"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Liberty Safe #ES35-BKG-B Specifications

  • Zoro #: G0076472
  • Mfr #: ES35-BKG-B
Inside Width: 32" Item: Gun Safe
Outside Width: 36" Finger Print Memory: 0
Lock Style: Combination/Key Number of Bolts: 14
Door Opening Height: 54-1/8" Features: DX-90 Monster Mech, Over Center Cam Technology, All Active Door Coverage, Palusol(TM) Heat Activated Door Seal, Gauge Roll Form Body
Door Opening Width: 29-5/8" Color: Black/brass
Net Weight: 785 lb. Wall Thickness: 33.10mm
Door Plate Thickness: 5mm Holds: Photos, Records, Firearms, Jewelry, Wills, Cash, Cameras, Collectables
Outside Depth: 32" Inside Depth: 20"
Water Endurance: Not Specified Outside Height: 60-1/2"
Inside Height: 56-1/2" Number of Shelves: 6
Includes: 4-in-1 Flex Velour Interior; Deluxe Accessory Door Panel; Electrical Outlet Kit; 2 Motion Sensor LED Lights Fire Rating: 1-1/4 hr.
Finish: Gloss Material: Steel
Meets: UL Listed for Security, UL Listed Lock Country of Origin (subject to change): United States

Description

Gun Safe, Color Black/Brass, Net Weight 785 lb., Fire Rating 1-1/4 hr., Water Endurance Not Specified, Material Steel, Finish Gloss, Finger Print Memory 0, Lock Style Combination/Key, 6 Number of Shelves, Number of Bolts 14, Outside Height 60-1/2 In., Outside Width 36 In., Outside Depth 32 In., Inside Height 56-1/2 In., Inside Width 32 In., Inside Depth 20 In., Door Opening Height 54-1/8 In., Door Opening Width 29-5/8 In., Door Plate Thickness 5mm, Wall Thickness 33.10mm

Reviews of Liberty Safe #ES35-BKG-B