Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Gun Safe, Black/Chrome, 1125 lb., Steel

  • Zoro #: G0076375
  • Mfr #: AS50-BKG-C

$3,774.77

Details
  • Features: DX-90 Monster Mech Over Center Cam Technology, Ball Bearing Hardplate, Sided All Active Door Coverage, Palusol(TM) Heat Activated Door Seal
  • Outside Width: 42"
  • Door Plate Thickness: 5mm
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Liberty Safe #AS50-BKG-C Specifications

  • Zoro #: G0076375
  • Mfr #: AS50-BKG-C
Features: DX-90 Monster Mech Over Center Cam Technology, Ball Bearing Hardplate, Sided All Active Door Coverage, Palusol(TM) Heat Activated Door Seal Outside Width: 42"
Door Plate Thickness: 5mm Material: Steel
Finish: Gloss Inside Depth: 19-1/2"
Color: Black/Chrome Includes: 4-in-1 Flex Pin Dot Velour Interior; Premium Accessory Door Panel; Auto on/off Clearview Light System; Jewelry Drawer; Dehumidifier
Water Endurance: Not Specified Item: Gun Safe
Holds: Photos, Records, Firearms, Jewelry, Wills, Cash, Cameras, Collectables Meets: UL Listed for Security, UL Listed Lock
Fire Rating: 1-1/2 hr. Finger Print Memory: 0
Door Opening Width: 35-5/8" Number of Bolts: 16
Door Opening Height: 66-1/8" Inside Height: 67"
Outside Depth: 32" Wall Thickness: 50.80mm
Lock Style: Combination/Key Outside Height: 72-1/2"
Net Weight: 1125 lb. Inside Width: 37"
Number of Shelves: 4 Country of Origin (subject to change): United States

Description

Gun Safe, Color Black/Chrome, Net Weight 1125 lb., Fire Rating 1-1/2 hr., Water Endurance Not Specified, Material Steel, Finish Gloss, Finger Print Memory 0, Lock Style Combination/Key, 4 Number of Shelves, Number of Bolts 16, Outside Height 72-1/2 In., Outside Width 42 In., Outside Depth 32 In., Inside Height 67 In., Inside Width 37 In., Inside Depth 19-1/2 In., Door Opening Height 66-1/8 In., Door Opening Width 35-5/8 In., Door Plate Thickness 5mm, Wall Thickness 50.80mm

Reviews of Liberty Safe #AS50-BKG-C