Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Gun Safe, Black/Chrome, 660 lb., Steel

  • Zoro #: G0076524
  • Mfr #: ES25-BKG-C

$2,062.35

Details
  • Meets: UL Listed for Security, UL Listed Lock
  • Finish: Gloss
  • Color: Black/Chrome
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Liberty Safe #ES25-BKG-C Specifications

  • Zoro #: G0076524
  • Mfr #: ES25-BKG-C
Meets: UL Listed for Security, UL Listed Lock Finish: Gloss
Color: Black/Chrome Wall Thickness: 33.10mm
Inside Depth: 16-1/2" Features: DX-90 Monster Mech, Over Center Cam Technology, All Active Door Coverage, Palusol(TM) Heat Activated Door Seal, Gauge Roll Form Body
Inside Width: 26" Finger Print Memory: 0
Net Weight: 660 lb. Outside Width: 30"
Material: Steel Item: Gun Safe
Number of Shelves: 6 Water Endurance: Not Specified
Includes: 4-in-1 Flex Velour Interior; Deluxe Accessory Door Panel; Electrical Outlet Kit; 2 Motion Sensor LED Lights Fire Rating: 1-1/4 hr.
Outside Depth: 28-1/2" Door Opening Width: 23-5/8"
Door Opening Height: 54-1/8" Number of Bolts: 14
Door Plate Thickness: 5mm Outside Height: 60-1/2"
Lock Style: Combination/Key Inside Height: 56-1/2"
Holds: Photos, Records, Firearms, Jewelry, Wills, Cash, Cameras, Collectables Country of Origin (subject to change): United States

Description

Gun Safe, Color Black/Chrome, Net Weight 660 lb., Fire Rating 1-1/4 hr., Water Endurance Not Specified, Material Steel, Finish Gloss, Finger Print Memory 0, Lock Style Combination/Key, 6 Number of Shelves, Number of Bolts 14, Outside Height 60-1/2 In., Outside Width 30 In., Outside Depth 28-1/2 In., Inside Height 56-1/2 In., Inside Width 26 In., Inside Depth 16-1/2 In., Door Opening Height 54-1/8 In., Door Opening Width 23-5/8 In., Door Plate Thickness 5mm, Wall Thickness 33.10mm

Reviews of Liberty Safe #ES25-BKG-C