October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Gun Safe, Burgundy Marble/Brass, 1035 lb.

  • Zoro #: G0076305
  • Mfr #: ES50-BUM

$2,664.49

Details
  • Holds: Photos, Records, Firearms, Jewelry, Wills, Cash, Cameras, Collectables, Prescription Drugs
  • Outside Depth: 32"
  • Fire Rating: 1-1/4 hr.
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Liberty Safe #ES50-BUM Specifications

  • Zoro #: G0076305
  • Mfr #: ES50-BUM
Holds: Photos, Records, Firearms, Jewelry, Wills, Cash, Cameras, Collectables, Prescription Drugs Outside Depth: 32"
Fire Rating: 1-1/4 hr. Outside Height: 72-1/2"
Net Weight: 1015 lb. Finish: Gloss
Material: Steel Number of Bolts: 16
Inside Depth: 20" Door Opening Height: 66-1/8"
Outside Width: 42" Door Plate Thickness: 5mm
Color: Burgundy Marble/Brass Includes: 4-in-1 Flex Velour Interior; Deluxe Accessory Door Panel; Electrical Outlet Kit; 2 Motion Sensor LED Lights
Number of Shelves: 4 Features: DX-90 Monster Mech, Over Center Cam Technology, All Active Door Coverage, Palusol(TM) Heat Activated Door Seal, Gauge Roll Form Body
Lock Style: Combination/Key Water Endurance: Not Specified
Door Opening Width: 35-5/8" Item: Gun Safe
Meets: UL Listed for Security, UL Listed Lock Finger Print Memory: 0
Inside Height: 68-1/2" Inside Width: 38"
Wall Thickness: 33.10mm Country of Origin (subject to change): United States

Description

Gun Safe, Color Burgundy Marble/Brass, Net Weight 1015 lb., Fire Rating 1-1/4 hr., Water Endurance Not Specified, Material Steel, Finish Gloss, Finger Print Memory 0, Lock Style Combination/Key, 4 Number of Shelves, Number of Bolts 16, Outside Height 72-1/2 In., Outside Width 42 In., Outside Depth 32 In., Inside Height 68-1/2 In., Inside Width 38 In., Inside Depth 20 In., Door Opening Height 66-1/8 In., Door Opening Width 35-5/8 In., Door Plate Thickness 5mm, Wall Thickness 33.10mm

Reviews of Liberty Safe #ES50-BUM