Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Gun Safe, Burgundy Marble/Brass, 800 lb.

  • Zoro #: G0076515
  • Mfr #: ES35-BUM

$2,240.05

Details
  • Finger Print Memory: 0
  • Inside Depth: 20"
  • Outside Height: 60-1/2"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Liberty Safe #ES35-BUM Specifications

  • Zoro #: G0076515
  • Mfr #: ES35-BUM
Finger Print Memory: 0 Inside Depth: 20"
Outside Height: 60-1/2" Inside Height: 56-1/2"
Meets: UL Listed for Security, UL Listed Lock Color: Burgundy Marble/Brass
Material: Steel Door Plate Thickness: 5mm
Water Endurance: Not Specified Lock Style: Combination/Key
Outside Width: 36" Outside Depth: 32"
Item: Gun Safe Door Opening Height: 54-1/8"
Inside Width: 32" Fire Rating: 1-1/4 hr.
Door Opening Width: 29-5/8" Wall Thickness: 33.10mm
Includes: 4-in-1 Flex Velour Interior; Deluxe Accessory Door Panel; Electrical Outlet Kit; 2 Motion Sensor LED Lights Number of Shelves: 6
Holds: Photos, Records, Firearms, Jewelry, Wills, Cash, Cameras, Collectables Features: DX-90 Monster Mech, Over Center Cam Technology, All Active Door Coverage, Palusol(TM) Heat Activated Door Seal, Gauge Roll Form Body
Finish: Gloss Number of Bolts: 14
Net Weight: 785 lb. Country of Origin (subject to change): United States

Description

Gun Safe, Color Burgundy Marble/Brass, Net Weight 785 lb., Fire Rating 1-1/4 hr., Water Endurance Not Specified, Material Steel, Finish Gloss, Finger Print Memory 0, Lock Style Combination/Key, 6 Number of Shelves, Number of Bolts 14, Outside Height 60-1/2 In., Outside Width 36 In., Outside Depth 32 In., Inside Height 56-1/2 In., Inside Width 32 In., Inside Depth 20 In., Door Opening Height 54-1/8 In., Door Opening Width 29-5/8 In., Door Plate Thickness 5mm, Wall Thickness 33.10mm

Reviews of Liberty Safe #ES35-BUM