Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Gun Safe, Burgundy/Brass, 1035 lb., Steel

  • Zoro #: G0076393
  • Mfr #: ES50-BUG

$3,075.69

Details
  • Outside Width: 42"
  • Color: Burgundy/Brass
  • Features: DX-90 Monster Mech, Over Center Cam Technology, All Active Door Coverage, Palusol(TM) Heat Activated Door Seal, Gauge Roll Form Body
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Liberty Safe #ES50-BUG Specifications

  • Zoro #: G0076393
  • Mfr #: ES50-BUG
Outside Width: 42" Color: Burgundy/Brass
Features: DX-90 Monster Mech, Over Center Cam Technology, All Active Door Coverage, Palusol(TM) Heat Activated Door Seal, Gauge Roll Form Body Inside Height: 68-1/2"
Finish: Gloss Net Weight: 1015 lb.
Holds: Photos, Records, Firearms, Jewelry, Wills, Cash, Cameras, Collectables Door Plate Thickness: 5mm
Material: Steel Inside Width: 38"
Finger Print Memory: 0 Door Opening Width: 35-5/8"
Inside Depth: 20" Door Opening Height: 66-1/8"
Item: Gun Safe Number of Shelves: 4
Outside Depth: 32" Outside Height: 72-1/2"
Lock Style: Combination/Key Fire Rating: 1-1/4 hr.
Meets: UL Listed for Security, UL Listed Lock Water Endurance: Not Specified
Includes: 4-in-1 Flex Velour Interior; Deluxe Accessory Door Panel; Electrical Outlet Kit; 2 Motion Sensor LED Lights Number of Bolts: 16
Wall Thickness: 33.10mm Country of Origin (subject to change): United States

Description

Gun Safe, Color Burgundy/Brass, Net Weight 1015 lb., Fire Rating 1-1/4 hr., Water Endurance Not Specified, Material Steel, Finish Gloss, Finger Print Memory 0, Lock Style Combination/Key, 4 Number of Shelves, Number of Bolts 16, Outside Height 72-1/2 In., Outside Width 42 In., Outside Depth 32 In., Inside Height 68-1/2 In., Inside Width 38 In., Inside Depth 20 In., Door Opening Height 66-1/8 In., Door Opening Width 35-5/8 In., Door Plate Thickness 5mm, Wall Thickness 33.10mm

Reviews of Liberty Safe #ES50-BUG