October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Gun Safe, Burgundy/Brass, 735 lb., Steel

  • Zoro #: G0076095
  • Mfr #: AS25-BUG

$2,571.96

Details
  • Inside Depth: 16"
  • Includes: 4-in-1 Flex Pin Dot Velour Interior; Premium Accessory Door Panel; Auto on/off Clearview Light System; Jewelry Drawer; Dehumidifier
  • Material: Steel
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Liberty Safe #AS25-BUG Specifications

  • Zoro #: G0076095
  • Mfr #: AS25-BUG
Inside Depth: 16" Includes: 4-in-1 Flex Pin Dot Velour Interior; Premium Accessory Door Panel; Auto on/off Clearview Light System; Jewelry Drawer; Dehumidifier
Material: Steel Door Opening Width: 23-5/8"
Net Weight: 735 lb. Outside Height: 60-1/2"
Outside Width: 30" Meets: UL Listed for Security, UL Listed Lock
Finger Print Memory: 0 Wall Thickness: 50.80mm
Outside Depth: 29" Holds: Photos, Records, Firearms, Jewelry, Wills, Cash, Cameras, Collectables
Features: DX-90 Monster Mech Over Center Cam Technology, Ball Bearing Hardplate, Sided All Active Door Coverage, Palusol(TM) Heat Activated Door Seal Inside Height: 55"
Number of Shelves: 6 Inside Width: 25"
Number of Bolts: 14 Fire Rating: 1-1/2 hr.
Water Endurance: Not Specified Door Plate Thickness: 5mm
Door Opening Height: 54-1/8" Lock Style: Combination/Key
Item: Gun Safe Finish: Gloss
Color: Burgundy/Brass Country of Origin (subject to change): United States

Description

Gun Safe, Color Burgundy/Brass, Net Weight 735 lb., Fire Rating 1-1/2 hr., Water Endurance Not Specified, Material Steel, Finish Gloss, Finger Print Memory 0, Lock Style Combination/Key, 6 Number of Shelves, Number of Bolts 14, Outside Height 60-1/2 In., Outside Width 30 In., Outside Depth 29 In., Inside Height 55 In., Inside Width 25 In., Inside Depth 16 In., Door Opening Height 54-1/8 In., Door Opening Width 23-5/8 In., Door Plate Thickness 5mm, Wall Thickness 50.80mm

Reviews of Liberty Safe #AS25-BUG