Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Gun Safe, Combination Lock, 660 lb., Gloss

  • Zoro #: G0076719
  • Mfr #: ES25-GYM

$1,827.37

Details
  • Door Plate Thickness: 5mm
  • Meets: UL Listed for Security, UL Listed Lock
  • Finger Print Memory: 0
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Liberty Safe #ES25-GYM Specifications

  • Zoro #: G0076719
  • Mfr #: ES25-GYM
Door Plate Thickness: 5mm Meets: UL Listed for Security, UL Listed Lock
Finger Print Memory: 0 Number of Shelves: 6
Door Opening Height: 54-1/8" Outside Width: 30"
Color: Gray Marble/Black Chrome Item: Gun Safe
Water Endurance: Not Specified Includes: 4-in-1 Flex Velour Interior; Deluxe Accessory Door Panel; Electrical Outlet Kit; 2 Motion Sensor LED Lights
Features: DX-90 Monster Mech, Over Center Cam Technology, All Active Door Coverage, Palusol(TM) Heat Activated Door Seal, Gauge Roll Form Body Outside Depth: 28-1/2"
Number of Bolts: 14 Finish: Gloss
Holds: Photos, Records, Firearms, Jewelry, Wills, Cash, Cameras, Collectables Inside Height: 56-1/2"
Net Weight: 660 lb. Lock Style: Combination/Key
Wall Thickness: 33.10mm Outside Height: 60-1/2"
Door Opening Width: 23-5/8" Inside Depth: 16-1/2"
Inside Width: 26" Material: Steel
Fire Rating: 1-1/4 hr. Country of Origin (subject to change): United States

Description

Gun Safe, Color Gray Marble/Black Chrome, Net Weight 660 lb., Fire Rating 1-1/4 hr., Water Endurance Not Specified, Material Steel, Finish Gloss, Finger Print Memory 0, Lock Style Combination/Key, 6 Number of Shelves, Number of Bolts 14, Outside Height 60-1/2 In., Outside Width 30 In., Outside Depth 28-1/2 In., Inside Height 56-1/2 In., Inside Width 26 In., Inside Depth 16-1/2 In., Door Opening Height 54-1/8 In., Door Opening Width 23-5/8 In., Door Plate Thickness 5mm, Wall Thickness 33.10mm

Reviews of Liberty Safe #ES25-GYM