Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Gun Safe, Combination Lock, 675 lb., Steel

  • Zoro #: G0076630
  • Mfr #: PS30-GYM

$1,561.55

Details
  • Features: Cam Drive Bolt Locking Mechanism, Triple Case Hardened Steel Plates Protect Lock from Drill Attack, All Active Door Coverage, Palusol(TM) Heat Activated Door Seal, Gauge Roll Form Body
  • Outside Width: 36"
  • Door Plate Thickness: 5mm
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Liberty Safe #PS30-GYM Specifications

  • Zoro #: G0076630
  • Mfr #: PS30-GYM
Features: Cam Drive Bolt Locking Mechanism, Triple Case Hardened Steel Plates Protect Lock from Drill Attack, All Active Door Coverage, Palusol(TM) Heat Activated Door Seal, Gauge Roll Form Body Outside Width: 36"
Door Plate Thickness: 5mm Material: Steel
Finish: Gloss Inside Depth: 14-1/2"
Color: Gray Marble/Black Chrome Includes: 3-in-1 Flex Interior
Water Endurance: Not Specified Item: Gun Safe
Holds: Photos, Records, Firearms, Jewelry, Wills, Cash, Cameras, Collectables Meets: UL Listed for Security, UL Listed Lock
Fire Rating: 1 hr. Finger Print Memory: 0
Door Opening Width: 29-5/8" Number of Bolts: 12
Door Opening Height: 54-1/8" Inside Height: 56-1/2"
Outside Depth: 25" Wall Thickness: 33.338mm
Lock Style: Combination/Key Outside Height: 60-1/2"
Net Weight: 675 lb. Inside Width: 32"
Number of Shelves: 0 Country of Origin (subject to change): United States

Description

Gun Safe, Color Gray Marble/Black Chrome, Net Weight 675 lb., Fire Rating 1 hr., Water Endurance Not Specified, Material Steel, Finish Gloss, Finger Print Memory 0, Lock Style Combination/Key, 0 Number of Shelves, Number of Bolts 12, Outside Height 60-1/2 In., Outside Width 36 In., Outside Depth 25 In., Inside Height 56-1/2 In., Inside Width 32 In., Inside Depth 14-1/2 In., Door Opening Height 54-1/8 In., Door Opening Width 29-5/8 In., Door Plate Thickness 5mm, Wall Thickness 33.338mm

Reviews of Liberty Safe #PS30-GYM