Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Gun Safe, Granite/Chrome, 1000 lb., Steel

  • Zoro #: G0076725
  • Mfr #: PS50-GTT

$1,991.86

Details
  • Number of Bolts: 14
  • Meets: UL Listed for Security, UL Listed Lock
  • Inside Depth: 20"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Liberty Safe #PS50-GTT Specifications

  • Zoro #: G0076725
  • Mfr #: PS50-GTT
Number of Bolts: 14 Meets: UL Listed for Security, UL Listed Lock
Inside Depth: 20" Finger Print Memory: 0
Outside Depth: 30-1/2" Inside Width: 38"
Item: Gun Safe Material: Steel
Holds: Photos, Records, Firearms, Jewelry, Wills, Cash, Cameras, Collectables Lock Style: Combination/Key
Features: Cam Drive Bolt Locking Mechanism, Triple Case Hardened Steel Plates Protect Lock from Drill Attack, All Active Door Coverage, Palusol(TM) Heat Activated Door Seal, Gauge Roll Form Body Includes: 3-in-1 Flex Interior
Color: Granite/Chrome Fire Rating: 1 hr.
Wall Thickness: 33.338mm Outside Width: 42"
Inside Height: 68-1/2" Net Weight: 1000 lb.
Door Opening Height: 66-1/8" Door Plate Thickness: 5mm
Number of Shelves: 6 Outside Height: 72-1/2"
Finish: Textured Water Endurance: Not Specified
Door Opening Width: 35-5/8" Country of Origin (subject to change): United States

Description

Gun Safe, Color Granite/Chrome, Net Weight 1000 lb., Fire Rating 1 hr., Water Endurance Not Specified, Material Steel, Finish Textured, Finger Print Memory 0, Lock Style Combination/Key, 6 Number of Shelves, Number of Bolts 14, Outside Height 72-1/2 In., Outside Width 42 In., Outside Depth 30-1/2 In., Inside Height 68-1/2 In., Inside Width 38 In., Inside Depth 20 In., Door Opening Height 66-1/8 In., Door Opening Width 35-5/8 In., Door Plate Thickness 5mm, Wall Thickness 33.338mm

Reviews of Liberty Safe #PS50-GTT