Flash Sale! Save 25% for 6 Hours Only! We’re here to help! Call (855) 289-9676
0 Cart

Gun Safe, Granite/Chrome, 435 lb., Steel

  • Zoro #: G0076655
  • Mfr #: ID20-GTT

$965.29

Details
  • Door Opening Height: 54-1/8"
  • Inside Height: 56-1/2"
  • Color: Granite/Chrome
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Liberty Safe #ID20-GTT Specifications

  • Zoro #: G0076655
  • Mfr #: ID20-GTT
Door Opening Height: 54-1/8" Inside Height: 56-1/2"
Color: Granite/Chrome Features: Gauge Steel Roll Form Body, Triple Hardplates, T-Cam Mechanism, Palusol(TM) Heat Activated Door Seal, Flex Interior
Outside Height: 60-1/2" Item: Gun Safe
Meets: UL Listed for Security, UL Listed Lock Door Opening Width: 21-5/8"
Inside Depth: 13-13/32" Water Endurance: Not Specified
Inside Width: 26" Number of Shelves: 0
Wall Thickness: 19.05mm Outside Depth: 22"
Holds: Photos, Records, Firearms, Jewelry, Wills, Cash, Cameras, Collectables Finish: Textured
Net Weight: 438 lb. Lock Style: Combination Dial
Includes: 3-in-1 Flex Interior Outside Width: 28"
Material: Steel Finger Print Memory: 0
Fire Rating: 1/2 hr. Door Plate Thickness: 5mm
Number of Bolts: 7 Country of Origin (subject to change): United States

Description

Small gun safes are available for storing handguns and single item storage. This Gun Safe includes characteristics like: COLOR: Granite/Chrome, MATERIAL: Steel, FINISH: Textured

Reviews of Liberty Safe #ID20-GTT