Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Gun Safe, Granite/Chrome, 5 Shelves, 675lb.

  • Zoro #: G0129252
  • Mfr #: PS30-GTT
$1,477.84
  • Capacity: 15.7 cu ft
  • Wall Thickness: 1.3125 in
  • Door Opening Width: 29 5/8 in
See full product details
This item ships free.

Liberty Safe #PS30-GTT Specifications

  • Zoro #: G0129252
  • Mfr #: PS30-GTT
Capacity: 15.7 cu ft Wall Thickness: 1.3125 in
Door Opening Width: 29 5/8 in Inside Height: 56 1/2 in
Inside Depth: 14 1/2 in Inside Width: 32 in
Door Plate Thickness: 127 mm Number of Shelves: 5
Color: Granite/Chrome Number of Bolts: 12
Door Opening Height: 54 1/8 in Meets: UL Listed for Security, UL Listed Lock
Lock Style: Combination/Key Net Weight: 675 lb
Features: (2) Piece Roll Form Body of 11 ga Steel, (4) Sided All Active Door Coverage, Cam-Drive Bolt Locking Mechanism, Lifetime Warranty, Palusol(TM) Heat Activated Door Seal, Sargent and Greenleaf(TM) Low Profile Electronic Lock with Internal Relocker, Triple Case Hardened Steel Plates Outside Width: 36 in
Outside Height: 60 1/2 in Water Endurance: Not Specified
Item: Gun Safe Includes: 1 in Bolts, 3-in-1 Flex Interior, Slip Clutch Handle
Finger Print Memory: No Outside Depth: 25 in
Holds: Photos, Records, Firearms, Jewelry, Wills, Cash, Cameras, Collectables Material: Steel
Finish: Textured Fire Rating: 1 hr
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Gun Safe, Color Granite/Chrome, Net Weight 675 lb, Capacity 15.7 cu ft, Fire Rating 1 hr, Water Endurance Not Specified, Material Steel, Finish Textured, Finger Print Memory No, Lock Style Combination/Key, 5 Number of Shelves, Number of Bolts 12, Outside Height 60 1/2 in, Outside Width 36 in, Outside Depth 25 in, Inside Height 56 1/2 in, Inside Width 32 in, Inside Depth 14 1/2 in, Door Opening Height 54 1/8 in, Door Opening Width 29 5/8 in, Door Plate Thickness 127 mm, Wall Thickness 1.3125 in

Reviews of Liberty Safe #PS30-GTT