Flash Sale! Save 25% for 6 Hours Only! We’re here to help! Call (855) 289-9676
0 Cart

Gun Safe, Granite/Chrome, 500 lb., Steel

  • Zoro #: G0076761
  • Mfr #: ID23-GTT

$1,084.25

Details
  • Features: Gauge Steel Roll Form Body, Triple Hardplates, T-Cam Mechanism, Palusol(TM) Heat Activated Door Seal, Flex Interior
  • Outside Width: 30"
  • Door Plate Thickness: 5mm
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Liberty Safe #ID23-GTT Specifications

  • Zoro #: G0076761
  • Mfr #: ID23-GTT
Features: Gauge Steel Roll Form Body, Triple Hardplates, T-Cam Mechanism, Palusol(TM) Heat Activated Door Seal, Flex Interior Outside Width: 30"
Door Plate Thickness: 5mm Material: Steel
Finish: Textured Inside Depth: 15-1/2"
Color: Granite/Chrome Includes: 3-in-1 Flex Interior
Water Endurance: Not Specified Item: Gun Safe
Holds: Photos, Records, Firearms, Jewelry, Wills, Cash, Cameras, Collectables Meets: UL Listed for Security, UL Listed Lock
Fire Rating: 1/2 hr. Finger Print Memory: 0
Door Opening Width: 23-5/8" Number of Bolts: 8
Door Opening Height: 54-1/8" Inside Height: 57-1/2"
Outside Depth: 24" Wall Thickness: 19.05mm
Lock Style: Combination Dial Outside Height: 60-1/2"
Net Weight: 497 lb. Inside Width: 28"
Number of Shelves: 0 Country of Origin (subject to change): United States

Description

Gun Safe, Color Granite/Chrome, Net Weight 497 lb., Fire Rating 1/2 hr., Water Endurance Not Specified, Material Steel, Finish Textured, Finger Print Memory 0, Lock Style Combination Dial, 0 Number of Shelves, Number of Bolts 8, Outside Height 60-1/2 In., Outside Width 30 In., Outside Depth 24 In., Inside Height 57-1/2 In., Inside Width 28 In., Inside Depth 15-1/2 In., Door Opening Height 54-1/8 In., Door Opening Width 23-5/8 In., Door Plate Thickness 5mm, Wall Thickness 19.05mm

Reviews of Liberty Safe #ID23-GTT