Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Gun Safe, Granite/Chrome, 565 lb., Steel

  • Zoro #: G0076682
  • Mfr #: BB36-GTT

$1,222.29

Details
  • Includes: 3-in-1 Flex Interior
  • Finish: Textured
  • Outside Height: 60-1/2"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Liberty Safe #BB36-GTT Specifications

  • Zoro #: G0076682
  • Mfr #: BB36-GTT
Includes: 3-in-1 Flex Interior Finish: Textured
Outside Height: 60-1/2" Lock Style: Combination Dial
Fire Rating: 1/2 hr. Outside Width: 36"
Door Opening Height: 54-1/8" Wall Thickness: 19.05mm
Number of Bolts: 8 Net Weight: 554 lb.
Number of Shelves: 0 Inside Depth: 15-1/2"
Inside Height: 57-1/2" Features: Gauge Steel Roll Form Body, Triple Hardplates, External Relocker Locks Mechanism, Suretight Handle with Slip Clutch, Direct Drive Mechanism, Steel Gussets, Palusol(TM) Heat Activated Door Seal, Double Collector Rack
Outside Depth: 24" Item: Gun Safe
Inside Width: 34" Holds: Photos, Records, Firearms, Jewelry, Wills, Cash, Cameras, Collectables
Material: Steel Meets: UL Listed for Security, UL Listed Lock
Color: Granite/Chrome Door Opening Width: 29-5/8"
Finger Print Memory: 0 Door Plate Thickness: 5mm
Water Endurance: Not Specified Country of Origin (subject to change): United States

Description

Gun Safe, Color Granite/Chrome, Net Weight 554 lb., Fire Rating 1/2 hr., Water Endurance Not Specified, Material Steel, Finish Textured, Finger Print Memory 0, Lock Style Combination Dial, 0 Number of Shelves, Number of Bolts 8, Outside Height 60-1/2 In., Outside Width 36 In., Outside Depth 24 In., Inside Height 57-1/2 In., Inside Width 34 In., Inside Depth 15-1/2 In., Door Opening Height 54-1/8 In., Door Opening Width 29-5/8 In., Door Plate Thickness 5mm, Wall Thickness 19.05mm

Reviews of Liberty Safe #BB36-GTT