Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Gun Safe, Granite/Chrome, 735 lb., Steel

  • Zoro #: G0076649
  • Mfr #: BB64-GTT

$1,568.89

Details
  • Features: Gauge Steel Roll Form Body, Triple Hardplates, External Relocker Locks Mechanism, Suretight Handle with Slip Clutch, Direct Drive Mechanism, Steel Gussets, Palusol(TM) Heat Activated Door Seal, Double Collector Rack
  • Outside Width: 42"
  • Door Plate Thickness: 5mm
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Liberty Safe #BB64-GTT Specifications

  • Zoro #: G0076649
  • Mfr #: BB64-GTT
Features: Gauge Steel Roll Form Body, Triple Hardplates, External Relocker Locks Mechanism, Suretight Handle with Slip Clutch, Direct Drive Mechanism, Steel Gussets, Palusol(TM) Heat Activated Door Seal, Double Collector Rack Outside Width: 42"
Door Plate Thickness: 5mm Material: Steel
Finish: Textured Inside Depth: 15-1/2"
Color: Granite/Chrome Includes: 3-in-1 Flex Interior
Holds: Photos, Records, Firearms, Jewelry, Wills, Cash, Cameras, Collectables Water Endurance: Not Specified
Item: Gun Safe Meets: UL Listed for Security, UL Listed Lock
Fire Rating: 1/2 hr. Finger Print Memory: 0
Door Opening Width: 35-5/8" Number of Bolts: 8
Inside Height: 57-1/2" Outside Depth: 31"
Wall Thickness: 19.05mm Lock Style: Combination Dial
Outside Height: 60-1/2" Number of Shelves: 0
Net Weight: 690 lb. Inside Width: 40"
Door Opening Height: 54-1/8" Country of Origin (subject to change): United States

Description

Gun Safe, Color Granite/Chrome, Net Weight 690 lb., Fire Rating 1/2 hr., Water Endurance Not Specified, Material Steel, Finish Textured, Finger Print Memory 0, Lock Style Combination Dial, 0 Number of Shelves, Number of Bolts 8, Outside Height 60-1/2 In., Outside Width 42 In., Outside Depth 31 In., Inside Height 57-1/2 In., Inside Width 40 In., Inside Depth 15-1/2 In., Door Opening Height 54-1/8 In., Door Opening Width 35-5/8 In., Door Plate Thickness 5mm, Wall Thickness 19.05mm

Reviews of Liberty Safe #BB64-GTT