October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Gun Safe, Gray Marble/Black Chrome, Gloss

  • Zoro #: G0076165
  • Mfr #: AS25-GYM

$2,275.29

Details
  • Meets: UL Listed for Security, UL Listed Lock
  • Outside Width: 30"
  • Finish: Gloss
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Liberty Safe #AS25-GYM Specifications

  • Zoro #: G0076165
  • Mfr #: AS25-GYM
Meets: UL Listed for Security, UL Listed Lock Outside Width: 30"
Finish: Gloss Net Weight: 735 lb.
Door Plate Thickness: 5mm Number of Shelves: 6
Includes: 4-in-1 Flex Pin Dot Velour Interior; Premium Accessory Door Panel; Auto on/off Clearview Light System; Jewelry Drawer; Dehumidifier Lock Style: Combination/Key
Material: Steel Door Opening Height: 54-1/8"
Fire Rating: 1-1/2 hr. Item: Gun Safe
Door Opening Width: 23-5/8" Outside Depth: 29"
Inside Depth: 16" Color: Gray Marble/Black Chrome
Outside Height: 60-1/2" Features: DX-90 Monster Mech Over Center Cam Technology, Ball Bearing Hardplate, Sided All Active Door Coverage, Palusol(TM) Heat Activated Door Seal
Finger Print Memory: 0 Wall Thickness: 0.066"
Inside Width: 25" Holds: Photos, Records, Firearms, Jewelry, Wills, Cash, Cameras, Collectables
Number of Bolts: 14 Inside Height: 55"
Water Endurance: Not Specified Country of Origin (subject to change): United States

Description

Gun Safe, Color Gray Marble/Black Chrome, Net Weight 735 lb., Fire Rating 1-1/2 hr., Water Endurance Not Specified, Material Steel, Finish Gloss, Finger Print Memory 0, Lock Style Combination/Key, 6 Number of Shelves, Number of Bolts 14, Outside Height 60-1/2 In., Outside Width 30 In., Outside Depth 29 In., Inside Height 55 In., Inside Width 25 In., Inside Depth 16 In., Door Opening Height 54-1/8 In., Door Opening Width 23-5/8 In., Door Plate Thickness 5mm, Wall Thickness 50.80mm

Reviews of Liberty Safe #AS25-GYM