October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Gun Safe, Green Marble/Brass, 675 lb.

  • Zoro #: G0076752
  • Mfr #: PS30-GNM

$1,561.55

Details
  • Material: Steel
  • Water Endurance: Not Specified
  • Door Opening Height: 54-1/8"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Liberty Safe #PS30-GNM Specifications

  • Zoro #: G0076752
  • Mfr #: PS30-GNM
Material: Steel Water Endurance: Not Specified
Door Opening Height: 54-1/8" Meets: UL Listed for Security, UL Listed Lock
Inside Height: 56-1/2" Includes: 3-in-1 Flex Interior
Outside Depth: 25" Inside Width: 32"
Holds: Photos, Records, Firearms, Jewelry, Wills, Cash, Cameras, Collectables Lock Style: Combination/Key
Fire Rating: 1 hr. Wall Thickness: 33.338mm
Inside Depth: 14-1/2" Number of Bolts: 12
Item: Gun Safe Outside Width: 36"
Door Plate Thickness: 5mm Door Opening Width: 29-5/8"
Features: Cam Drive Bolt Locking Mechanism, Triple Case Hardened Steel Plates Protect Lock from Drill Attack, All Active Door Coverage, Palusol(TM) Heat Activated Door Seal, Gauge Roll Form Body Color: Green Marble/Brass
Finger Print Memory: 0 Net Weight: 675 lb.
Number of Shelves: 0 Outside Height: 60-1/2"
Finish: Gloss Country of Origin (subject to change): United States

Description

Gun Safe, Color Green Marble/Brass, Net Weight 675 lb., Fire Rating 1 hr., Water Endurance Not Specified, Material Steel, Finish Gloss, Finger Print Memory 0, Lock Style Combination/Key, 0 Number of Shelves, Number of Bolts 12, Outside Height 60-1/2 In., Outside Width 36 In., Outside Depth 25 In., Inside Height 56-1/2 In., Inside Width 32 In., Inside Depth 14-1/2 In., Door Opening Height 54-1/8 In., Door Opening Width 29-5/8 In., Door Plate Thickness 5mm, Wall Thickness 33.338mm

Reviews of Liberty Safe #PS30-GNM