Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Gun Safe, Green Marble/Brass, 735 lb.

  • Zoro #: G0076104
  • Mfr #: AS25-GNM

$2,275.29

Details
  • Inside Depth: 16"
  • Door Opening Height: 54-1/8"
  • Wall Thickness: 50.80mm
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Liberty Safe #AS25-GNM Specifications

  • Zoro #: G0076104
  • Mfr #: AS25-GNM
Inside Depth: 16" Door Opening Height: 54-1/8"
Wall Thickness: 50.80mm Water Endurance: Not Specified
Material: Steel Inside Height: 55"
Door Plate Thickness: 5mm Number of Bolts: 14
Lock Style: Combination/Key Outside Depth: 29"
Meets: UL Listed for Security, UL Listed Lock Outside Width: 30"
Color: Green Marble/Brass Outside Height: 60-1/2"
Fire Rating: 1-1/2 hr. Holds: Photos, Records, Firearms, Jewelry, Wills, Cash, Cameras, Collectables
Finish: Gloss Inside Width: 25"
Finger Print Memory: 0 Number of Shelves: 6
Net Weight: 735 lb. Features: DX-90 Monster Mech Over Center Cam Technology, Ball Bearing Hardplate, Sided All Active Door Coverage, Palusol(TM) Heat Activated Door Seal
Item: Gun Safe Includes: 4-in-1 Flex Pin Dot Velour Interior; Premium Accessory Door Panel; Auto on/off Clearview Light System; Jewelry Drawer; Dehumidifier
Door Opening Width: 23-5/8" Country of Origin (subject to change): United States

Description

Gun Safe, Color Green Marble/Brass, Net Weight 735 lb., Fire Rating 1-1/2 hr., Water Endurance Not Specified, Material Steel, Finish Gloss, Finger Print Memory 0, Lock Style Combination/Key, 6 Number of Shelves, Number of Bolts 14, Outside Height 60-1/2 In., Outside Width 30 In., Outside Depth 29 In., Inside Height 55 In., Inside Width 25 In., Inside Depth 16 In., Door Opening Height 54-1/8 In., Door Opening Width 23-5/8 In., Door Plate Thickness 5mm, Wall Thickness 50.80mm

Reviews of Liberty Safe #AS25-GNM