October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Gun Safe, Green/Brass, 1125 lb., Steel

  • Zoro #: G0076323
  • Mfr #: AS50-GNG

$3,774.77

Details
  • Inside Width: 37"
  • Finish: Gloss
  • Features: DX-90 Monster Mech Over Center Cam Technology, Ball Bearing Hardplate, Sided All Active Door Coverage, Palusol(TM) Heat Activated Door Seal
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Liberty Safe #AS50-GNG Specifications

  • Zoro #: G0076323
  • Mfr #: AS50-GNG
Inside Width: 37" Finish: Gloss
Features: DX-90 Monster Mech Over Center Cam Technology, Ball Bearing Hardplate, Sided All Active Door Coverage, Palusol(TM) Heat Activated Door Seal Material: Steel
Finger Print Memory: 0 Door Opening Width: 35-5/8"
Door Opening Height: 66-1/8" Outside Width: 42"
Door Plate Thickness: 5mm Wall Thickness: 50.80mm
Holds: Photos, Records, Firearms, Jewelry, Wills, Cash, Cameras, Collectables Color: Green/brass
Lock Style: Combination/Key Meets: UL Listed for Security, UL Listed Lock
Includes: 4-in-1 Flex Pin Dot Velour Interior; Premium Accessory Door Panel; Auto on/off Clearview Light System; Jewelry Drawer; Dehumidifier Net Weight: 1125 lb.
Item: Gun Safe Inside Height: 67"
Number of Shelves: 4 Water Endurance: Not Specified
Inside Depth: 19-1/2" Number of Bolts: 16
Outside Height: 72-1/2" Fire Rating: 1-1/2 hr.
Outside Depth: 32" Country of Origin (subject to change): United States

Description

Gun Safe, Color Green/Brass, Net Weight 1125 lb., Fire Rating 1-1/2 hr., Water Endurance Not Specified, Material Steel, Finish Gloss, Finger Print Memory 0, Lock Style Combination/Key, 4 Number of Shelves, Number of Bolts 16, Outside Height 72-1/2 In., Outside Width 42 In., Outside Depth 32 In., Inside Height 67 In., Inside Width 37 In., Inside Depth 19-1/2 In., Door Opening Height 66-1/8 In., Door Opening Width 35-5/8 In., Door Plate Thickness 5mm, Wall Thickness 50.80mm

Reviews of Liberty Safe #AS50-GNG