October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

Gun Safe, Green/Brass, 660 lb., Steel

  • Zoro #: G0076743
  • Mfr #: ES25-GNG

$2,062.35

Details
  • Includes: 4-in-1 Flex Velour Interior; Deluxe Accessory Door Panel; Electrical Outlet Kit; 2 Motion Sensor LED Lights
  • Holds: Photos, Records, Firearms, Jewelry, Wills, Cash, Cameras, Collectables
  • Number of Shelves: 6
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Liberty Safe #ES25-GNG Specifications

  • Zoro #: G0076743
  • Mfr #: ES25-GNG
Includes: 4-in-1 Flex Velour Interior; Deluxe Accessory Door Panel; Electrical Outlet Kit; 2 Motion Sensor LED Lights Holds: Photos, Records, Firearms, Jewelry, Wills, Cash, Cameras, Collectables
Number of Shelves: 6 Door Plate Thickness: 5mm
Color: Green/brass Lock Style: Combination/Key
Outside Height: 60-1/2" Outside Depth: 28-1/2"
Inside Width: 26" Finger Print Memory: 0
Inside Depth: 16-1/2" Inside Height: 56-1/2"
Material: Steel Finish: Gloss
Fire Rating: 1-1/4 hr. Water Endurance: Not Specified
Net Weight: 660 lb. Outside Width: 30"
Door Opening Height: 54-1/8" Door Opening Width: 23-5/8"
Meets: UL Listed for Security, UL Listed Lock Wall Thickness: 33.10mm
Features: DX-90 Monster Mech, Over Center Cam Technology, All Active Door Coverage, Palusol(TM) Heat Activated Door Seal, Gauge Roll Form Body Item: Gun Safe
Number of Bolts: 14 Country of Origin (subject to change): United States

Description

Gun Safe, Color Green/Brass, Net Weight 660 lb., Fire Rating 1-1/4 hr., Water Endurance Not Specified, Material Steel, Finish Gloss, Finger Print Memory 0, Lock Style Combination/Key, 6 Number of Shelves, Number of Bolts 14, Outside Height 60-1/2 In., Outside Width 30 In., Outside Depth 28-1/2 In., Inside Height 56-1/2 In., Inside Width 26 In., Inside Depth 16-1/2 In., Door Opening Height 54-1/8 In., Door Opening Width 23-5/8 In., Door Plate Thickness 5mm, Wall Thickness 33.10mm

Reviews of Liberty Safe #ES25-GNG