Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Gun Safe, Steel, Gloss, Combination Lock

  • Zoro #: G0076299
  • Mfr #: AS50-WHM

$3,329.77

Details
  • Inside Height: 67"
  • Features: DX-90 Monster Mech Over Center Cam Technology, Ball Bearing Hardplate, Sided All Active Door Coverage, Palusol(TM) Heat Activated Door Seal
  • Item: Gun Safe
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Liberty Safe #AS50-WHM Specifications

  • Zoro #: G0076299
  • Mfr #: AS50-WHM
Inside Height: 67" Features: DX-90 Monster Mech Over Center Cam Technology, Ball Bearing Hardplate, Sided All Active Door Coverage, Palusol(TM) Heat Activated Door Seal
Item: Gun Safe Outside Width: 42"
Includes: 4-in-1 Flex Pin Dot Velour Interior; Premium Accessory Door Panel; Auto on/off Clearview Light System; Jewelry Drawer; Dehumidifier Fire Rating: 1-1/2 hr.
Outside Depth: 32" Inside Width: 37"
Finish: Gloss Inside Depth: 19-1/2"
Outside Height: 72-1/2" Door Opening Height: 66-1/8"
Door Opening Width: 35-5/8" Color: White Marble/Black Chrome
Lock Style: Combination/Key Number of Shelves: 4
Water Endurance: Not Specified Door Plate Thickness: 5mm
Number of Bolts: 16 Holds: Photos, Records, Firearms, Jewelry, Wills, Cash, Cameras, Collectables
Meets: UL Listed for Security, UL Listed Lock Finger Print Memory: 0
Wall Thickness: 50.80mm Net Weight: 1125 lb.
Material: Steel Country of Origin (subject to change): United States

Description

Gun Safe, Color White Marble/Black Chrome, Net Weight 1125 lb., Fire Rating 1-1/2 hr., Water Endurance Not Specified, Material Steel, Finish Gloss, Finger Print Memory 0, Lock Style Combination/Key, 4 Number of Shelves, Number of Bolts 16, Outside Height 72-1/2 In., Outside Width 42 In., Outside Depth 32 In., Inside Height 67 In., Inside Width 37 In., Inside Depth 19-1/2 In., Door Opening Height 66-1/8 In., Door Opening Width 35-5/8 In., Door Plate Thickness 5mm, Wall Thickness 50.80mm

Reviews of Liberty Safe #AS50-WHM