October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Gun Safe, White Marble/Black Chrome

  • Zoro #: G0076140
  • Mfr #: AS25-WHM

$2,275.29

Details
  • Wall Thickness: 50.80mm
  • Material: Steel
  • Door Plate Thickness: 5mm
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Liberty Safe #AS25-WHM Specifications

  • Zoro #: G0076140
  • Mfr #: AS25-WHM
Wall Thickness: 50.80mm Material: Steel
Door Plate Thickness: 5mm Water Endurance: Not Specified
Fire Rating: 1-1/2 hr. Net Weight: 735 lb.
Outside Height: 60-1/2" Door Opening Height: 54-1/8"
Finish: Gloss Finger Print Memory: 0
Number of Bolts: 14 Item: Gun Safe
Outside Width: 30" Inside Width: 25"
Features: DX-90 Monster Mech Over Center Cam Technology, Ball Bearing Hardplate, Sided All Active Door Coverage, Palusol(TM) Heat Activated Door Seal Inside Depth: 16"
Includes: 4-in-1 Flex Pin Dot Velour Interior; Premium Accessory Door Panel; Auto on/off Clearview Light System; Jewelry Drawer; Dehumidifier Color: White Marble/Black Chrome
Holds: Photos, Records, Firearms, Jewelry, Wills, Cash, Cameras, Collectables Inside Height: 55"
Door Opening Width: 23-5/8" Number of Shelves: 6
Lock Style: Combination/Key Outside Depth: 29"
Meets: UL Listed for Security, UL Listed Lock Country of Origin (subject to change): United States

Description

Gun Safe, Color White Marble/Black Chrome, Net Weight 735 lb., Fire Rating 1-1/2 hr., Water Endurance Not Specified, Material Steel, Finish Gloss, Finger Print Memory 0, Lock Style Combination/Key, 6 Number of Shelves, Number of Bolts 14, Outside Height 60-1/2 In., Outside Width 30 In., Outside Depth 29 In., Inside Height 55 In., Inside Width 25 In., Inside Depth 16 In., Door Opening Height 54-1/8 In., Door Opening Width 23-5/8 In., Door Plate Thickness 5mm, Wall Thickness 50.80mm

Reviews of Liberty Safe #AS25-WHM