Liberty Safe
Rifle & Gun Safe, Electronic Lock, 731 lbs, 75 minute Fire Rating, 48 Long Guns
Mfr # PS48-WTPG-75E
Zoro # G8626299
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,671.99
Key Features
- Net Weight 731 lbs
- Lock Style Electronic Lock
- Outside Width 42 in
- Outside Height 60.5 in
- Outside Depth 22 in
Explore More Products
- LIBERTY SAFE Rifle & Gun Safe, Electronic Lock, 984 lbs, 75 minute Fire Rating, 50 Long Guns PS50-WTPG-75E
- LIBERTY SAFE Rifle & Gun Safe, Electronic Lock, 660 lbs, 75 minute Fire Rating, 30 Long Guns PS30-WTPG-75E
- LIBERTY SAFE Rifle & Gun Safe, Electronic Lock, 375 lbs, 30 minute Fire Rating, 24 Long Guns CN24-BKT-FE-DP
- LIBERTY SAFE SAFE POWER OUTLET KIT 11015-011
- LIBERTY SAFE Rifle & Gun Safe, Electronic Lock, 716 lbs, 21 cu ft, 60 minute Fire Rating, 48 Long Guns US48-BKT-60E
- LIBERTY SAFE Rifle & Gun Safe, Electronic Lock, 660 lbs, 75 minute Fire Rating, 30 Long Guns PS30-BZT-75E
- LIBERTY SAFE Rifle & Gun Safe, Electronic Lock, 731 lbs, 75 minute Fire Rating, 48 Long Guns PS48-BZT-75E
- LIBERTY SAFE Rifle & Gun Safe, Electronic Lock, 834 lbs, 75 minute Fire Rating, 64 Long Guns PS64-BKT-75E
- LIBERTY SAFE Rifle & Gun Safe, Electronic Lock, 731 lbs, 75 minute Fire Rating, 48 Long Guns PS48-GTT-75E
- AMERICAN FURNITURE CLASSICS Rifle & Gun Safe, Keyed Lock, 72 lbs, 5 Long Guns 905
- REMINGTON Express 44-Gun Fireproof & Waterproof Gun Safe with Electronic Lock, Graphite Satin Metallic Finish SAR5944E
- Liberty Safe Gun Safes