15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Sewage System, 1/2 HP

LIBERTY| Zoro #: G1368981| Mfr #: P382LE51/A2

$660.33 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1368981 Mfr #: P382LE51/A2
Hz: 60Phase: 1
Cord Length: 10 ft.Includes: Prewired High Level Alarm
Cord Size: 16 Gauge, 3 ConductorGPM of Water @ 25 Ft. of Head: 0
Item: Simplex Sewage SystemHP: 1/2
Voltage: 115Amps: 12
Inlet: 4"Outlet: 2"
GPM of Water @ 5 Ft. of Head: 140GPM of Water @ 10 Ft. of Head: 118
GPM of Water @ 15 Ft. of Head: 92GPM of Water @ 20 Ft. of Head: 55
Basin Height: 24"Basin Dia.: 24"
Basin Capacity: 41.0 gal.Basin Material: Polyethylene
Cover Material: PolypropyleneMotor RPM: 1725
Max. Liquid Temp.: 140 Degrees FMax. Dia. Solids: 2"
Vent: 2"Country of Origin (subject to change): United States

Product Description

Simplex Sewage System, Below Grade, 1/2 HP, Automatic Piggyback Mechanical Float Switch, Voltage 115, 60 Hz, 1 Phase, Amps 12, Inlet 4 In, Outlet 2 In, Vent 2 In, GPM of Water @ 10 Ft. of Head 118, Max. Temp 140 Degrees F, Basin Height 24 In, Basin Dia 24 In, Basin Capacity 41 gal., 2 In Max. Dia. Solids, 16 Gauge, 3 Conductor Cord Size

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews