Sewage System, 1/2 HP

LIBERTY| Zoro #: G0810677| Mfr #: P382LE52/A2

$588.25 /ea

This item ships free. DetailsStandard ground shipping
Details:
Inlet: 4"
GPM of Water @ 15 Ft. of Head: 92
Amps: 6.8

Technical Specifications

Zoro #: G0810677 Mfr #: P382LE52/A2
Inlet: 4"GPM of Water @ 15 Ft. of Head: 92
Amps: 6.8GPM of Water @ 5 Ft. of Head: 140
HP: 1/2Cord Length: 10 Ft.
Basin Height: 24"Basin Dia.: 24"
Item: Simplex Sewage SystemGPM of Water @ 25 Ft. of Head: 0
Hz: 60GPM of Water @ 20 Ft. of Head: 55
Basin Capacity: 41.0 gal.Max. Dia. Solids: 2"
Discharge NPT: 2" FOutlet: 2"
Vent: 2"Cover Material: Polypropylene
Max. Liquid Temp.: 140 Degrees FIncludes: Prewired High Level Alarm
Cord Size: 16 Gauge, 3 ConductorMotor RPM: 1725
Voltage: 208-230GPM of Water @ 10 Ft. of Head: 118
Phase: 1Basin Material: Polyethylene
Country of Origin (subject to change): United States

Product Description

Simplex Sewage System, Below Grade, 1/2 HP, Automatic Piggyback Mechanical Float Switch, Voltage 208-230, 60 Hz, 1 Phase, Amps 6.8, Inlet 4 In, Outlet 2 In, Vent 2 In, GPM of Water @ 10 Ft. of Head 118, Max. Temp 140 Degrees F, Basin Height 24 In, Basin Dia 24 In, Basin Capacity 41 gal., 2 In Max. Dia. Solids, 16 Gauge, 3 Conductor Cord Size

Product Reviews