Sewage System, 4/10 HP

LIBERTY| Zoro #: G1062311| Mfr #: LOWPRO41LP

$938.44 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1062311 Mfr #: LOWPRO41LP
Hz: 60Phase: 1
Tank Length: 42"Tank Width: 24-1/2"
Cord Length: 10 Ft.Cord Size: 16 Gauge, 3 Conductor
Item: Low Profile Sewage SystemHP: 4/10
Voltage: 115Amps: 12
Inlet: Toilet FlangeOutlet: 2"
GPM of Water @ 5 Ft. of Head: 125GPM of Water @ 10 Ft. of Head: 104
GPM of Water @ 15 Ft. of Head: 65Basin Height: 5-1/4" and 14-5/8"
Basin Capacity: 23.0 gal.Basin Material: Polyethylene
Cover Material: PolypropyleneMax. Dia. Solids: 2"
Vent: 2"Motor RPM: 1550
Discharge NPT: 2"Max. Liquid Temp.: 140 Degrees F
Country of Origin (subject to change): United States

Product Description

Remove waste water from underground with this low profile sewage system from Liberty. With a basin capacity of 23.0 gal., this Toilet Flange inlet low profile sewage system is perfect for many applications. It has 1 phase. It has a voltage of 115 and 12 amps. It can even handle liquids that are up to 140 degrees F liquid temp. It's able to pass up to 2" diameter solids.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews