Sink Pump System, 1/2HP, 208-230V.3.5 Amp

LIBERTY| Zoro #: G2071614| Mfr #: 405HV

$435.20 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2071614 Mfr #: 405HV
Basin Dia.: 13-3/4"Vent: 2"
Basin Material: PolyolefinItem: Sink Drain Pump System
Switch Type: Wide Angle FloatAmps: 3.5
HP: 1/2Shaft Seal: Carbon/Ceramic
Voltage: 208-230GPM of Water @ 5 Ft. of Head: 49
Motor Type: Permanent Split CapacitorOutlet: 2"
Impeller Material: VortexInlet: 2"
GPM of Water @ 20 Ft. of Head: 32Includes: Access Cover for Switch
GPM of Water @ 15 Ft. of Head: 39GPM of Water @ 10 Ft. of Head: 44
Max. Liquid Temp.: 180 Degrees FBasin Capacity: 5.5 gal.
Cord Length: 10 Ft.Basin Height: 14-1/8"
Country of Origin (subject to change): United States

Product Description

Avoid the dirty work of waste water removal and install this sink drain pump system from Liberty underground. With a basin capacity of 5.5 gal., this 2" inlet sink drain pump system is perfect for many applications. It has a voltage of 208-230 and 3.5 amps. It can even handle liquids that are up to 180 degrees F liquid temp.

Product Reviews