Sink Pump System, 4.3 Gal, 1/3 HP, 115V, 5A

LIBERTY| Zoro #: G0727361| Mfr #: 404

$219.80 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0727361 Mfr #: 404
Shaft Seal: MechanicalVoltage: 115
Basin Dia.: 13-3/4"Includes: Piggyback Style Plug
Switch Type: Wide Angle FloatCord Length: 10 ft.
Basin Material: PolyolefinHousing Material: Aluminum
Item: Sink Drain Pump SystemItem: Sink Drain Pump System
HP: 1/3Amps: 5
Inlet: 1-1/2"GPM of Water @ 5 Ft. of Head: 30
GPM of Water @ 10 Ft. of Head: 25GPM of Water @ 15 Ft. of Head: 15
GPM of Water @ 20 Ft. of Head: 4Basin Height: 11-1/8"
Basin Capacity: 4.3 gal.Basin Material: Polyolefin
Vent: 1-1/2"Outlet: 1-1/2"
Impeller Material: PolypropyleneMax. Liquid Temp.: 140 Degrees F
Country of Origin (subject to change): United States

Product Description

Sink Drain Pump System, Above Grade, HP 1/3, Voltage 115, 5.2 Amps, 1-1/2 In Inlet, 1-1/2 In Outlet, Max. Head 21 ft., Max. Temp 140 Degrees F, Basin Height 11-1/8 In, Basin Capacity 4.3 gal., Cord Length 10 ft., Switch Type Wide Angle Float, Includes Piggyback Style Plug

Product Reviews