DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Submersible Sewage Pump, 4/10HP, 115V, 21ft

LIBERTY| Zoro #: G1256123| Mfr #: LE41A

$285.60 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1256123 Mfr #: LE41A
GPM of Water @ 10 Ft. of Head: 99Shaft Seal: Carbon/Ceramic
Base Material: 303 Stainless SteelDischarge NPT: 2"
Voltage: 115Bearing Type: Sleeve
Pump Type: AutomaticDiameter: 10-1/2"
Switch Type: TetherHeight: 14"
Max. Head: 21 ft.Phase: 1
Thermal Protection: YesGPM of Water @ 15 Ft. of Head: 65
Cord Length: 10 ft.GPM of Water @ 20 Ft. of Head: 10
Max. Dia. Solids: 2"Manufacturers Warranty Length: 2 Year Limited
Impeller Material: PolymerMotor Type: Shaded Pole
Max. Liquid Temp.: 140 Degrees FAgency Compliance: UL Listed, CSA Certified
Amps: 12GPM of Water @ 5 Ft. of Head: 122
Motor RPM: 1550Housing Material: Cast Iron
Item: Submersible Sewage PumpHP: 4/10
HP: 4/10Impeller Material: Polymer
GPM of Water @ 5 Ft. of Head: 122GPM of Water @ 10 Ft. of Head: 99
GPM of Water @ 15 Ft. of Head: 65GPM of Water @ 20 Ft. of Head: 10
Motor Type: Shaded PoleBearing Type: Sleeve
Country of Origin (subject to change): United States

Product Description

Submersible Sewage Pump, Automatic, 4/10 HP, Switch Type Tether, Base Material 303 Stainless Steel, Housing Material Cast Iron, Impeller Material Polymer, Voltage 115, Phase 1, Amps 12, Height 14 In., Diameter 10-1/2 In., Cord Length 10 ft., Max. Dia. Solids 2 In., GPM of Water @ 5 Ft. of Head 122, GPM of Water @ 10 Ft. of Head 99, Max. Head 21 ft., Thermal Protection Yes, Motor Type Shaded Pole, Bearing Type Sleeve, Shaft Seal Carbon/Ceramic, Agency Compliance UL Listed, CSA Certified

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews