Sump Pump, Elevator, 1/2 HP, 5 Amps, 230V

LIBERTY| Zoro #: G1159821| Mfr #: ELV280HV

$2,641.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1159821 Mfr #: ELV280HV
Shaft Seal: Carbon, Ceramic, BunaBase Material: Cast Iron
Off Point: VariableHz: 60
Impeller Material: PolypropyleneDischarge NPT: 1-1/2"
Bearing Type: BallHousing Material: Cast Iron
Includes: -Switch Type: Sensor
Sensor Cord Length (Ft.): 15Alarm: 100 db
Alarm Duration: ContinuousFeatures: Oil Sensor
Phase: 1Thermal Protection: Yes
Cord Length: 10 ft.Max. Dia. Solids: 1/2"
Manufacturers Warranty Length: 2 YearsAgency Compliance: CSA/UL
Length: 18Min. Sump Pit Dia.: 14"
Application: Elevator Sumps, Transformer Vaults, Commercial ApplicationsHandle: Yes
Max. Liquid Temp.: 140 Degrees FMotor RPM: 3450
Pump RPM: 3450Check Valve: Not included
Item: Sump PumpAlarm Output: Audible/Visual
Housing: Cast IronDuty: Continuous
Amps: 4.0GPM of Water @ 10 Ft. of Head: 55
GPM of Water @ 25 Ft. of Head: 29GPM of Water @ 30 Ft. of Head: 18
GPM of Water @ 35 Ft. of Head: 5Item: Sump Pump
Voltage: 230HP: 1/2
Alarm: 100 dbSwitch Type: Sensor
Features: Oil SensorAgency Compliance: CSA/UL
GPM of Water @ 5 Ft. of Head: 65GPM of Water @ 15 Ft. of Head: 48
GPM of Water @ 20 Ft. of Head: 39On Point: 6.3
Max. Head: 37 ft.Height: 13"
Country of Origin (subject to change): United States

Product Description

Sump Pump, Elevator, Housing Cast Iron, HP 1/2, Voltage 230, Amps 5, Discharge NPT 1 1/2 In., Alarm 100 db, Max. Head 37 Ft., Max. Dia. Solids 1/2 In., Max. Temp. 140 F, Impeller Material Polypropylene, Shaft Seal Carbon, Ceramic, Buna, Height 13 In., Dia. 9 39/64 In., Application Elevator Sumps, Transformer Vaults, Commercial Applications, Warranty Length 2 Years, Agency Compliance CSA/UL

Product Reviews