Sump Pump Sys, 1/2 HP

LIBERTY| Zoro #: G1434894| Mfr #: SBX280A

$793.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1434894 Mfr #: SBX280A
Phase: 1Vent: -
Motor RPM: 3450Basin Material: Polyethylene
Item: Sump Pump SystemAmps: 8.5
HP: 1/2Voltage: 115
GPM of Water @ 5 Ft. of Head: 62Outlet: 1-1/2"
GPM of Water @ 25 Ft. of Head: 30Inlet: 4" Drain Tile
GPM of Water @ 20 Ft. of Head: 40Hz: 60
GPM of Water @ 15 Ft. of Head: 48Max. Liquid Temp.: 140 Degrees F
Cover Material: PolypropyleneGPM of Water @ 10 Ft. of Head: 55
Basin Capacity: 41.0 gal.Cord Size: 16 Gauge, 3 Conductor
Basin Height: 18-3/4"Cord Length: 10 ft.
Max. Dia. Solids: 2"Country of Origin (subject to change): Taiwan

Product Description

Sump Pump System, Below Grade, 1/2 HP, Switch Vertical Magnetic Float, Voltage 115, 60 Hz, 1 Phase, Amps 8.5, Inlet 4 In. Drain Tile, Outlet 1-1/2 In., Vent -, GPM of Water @ 5 Ft. of Head 62, GPM of Water @ 20 Ft. of Head 40, Maximum Head 37 ft., Max. Temp. 140 Degrees F, Basin Material Polyethylene, Cord Length 10 ft., Max. Dia. Solids 2 In., RPM 3450

Product Reviews

Save 15%. Sign up for Z-mail.