Wall Mount Hose Reel, SS, 15-1/2 In.

LIBERTY| Zoro #: G2008727| Mfr #: 2PAY8

$289.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2008727 Mfr #: 2PAY8
Features: Triple Mount Options of Wall, Floor, or GroundItem: Wall Mount Hose Reel
Construction: Stainless SteelHose Cap. 1/2-In. I.D.: 225 ft.
Hose Cap. 5/8-In. I.D.: 200 ft.Hose Cap. 3/4-In. I.D.: 150 ft.
Reel Dia.: 15-1/2"Reel Width: 9"
Number of Wheels: 0Includes: 5 ft. Leader Hose and Instructions
Hose Storage Type: Wall Mounted Hose ReelColor: silver
Country of Origin (subject to change): China

Product Description

Item Wall Mount Hose Reel, Construction Stainless Steel, Reel Dia. 15-1/2 In., Reel Width 9 In., Hose Cap. 1/2-In. I.D. 225 ft., Hose Cap. 5/8-In. I.D. 200 ft., Hose Cap. 3/4-In. I.D. 150 ft.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.