Libman
Toilet Brush, 10 1/4 in L Handle, 3 3/4 in L Brush, Green, Polypropylene, 14 in L Overall
Mfr # 22
Zoro # G9559509
Sold in multiples of 6 for $34.14
$34.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Toilet Brush
- Bristle Color Green
- Brush Length 3 3/4 in
- Handle Length 10 1/4 in
- Handle Color Green, White
Explore More Products
- LIBMAN Toilet Brush, 11 in L Handle, 5 1/4 in L Brush, Green/White, Polypropylene, 12 in L Overall 24
- LIBMAN Tampico Floor Scrub, PK6, 8-1/2 in L Brush, Natural, Steel 549
- LIBMAN Libman® 5" Small Scrub Brush 15
- LIBMAN Sponge & Soap Dispenser 1134
- LIBMAN 1.25 in. W Rubber Handle Dryer Vent Brush 93
- LIBMAN 3 1/4 in W Scrub Brush, Stiff, 49 in L Handle, 10 1/2 in L Brush, Red, Wood, 10 1/2 in L Overall 547
- LIBMAN Dust Pan & Brush Set LI311213
- LIBMAN SCRUB BRUSH TAMPC RD/BLK 523
- LIBMAN VGTABLE BRSH RUBR 2.25 in. W 36
- HARVEY TOOL MULTIPURPOSE PIPE THREAD COMPOUND, 4 OZ BRUSH IN CAP BOTTLE, LIQUIDPASTE FORM, YELLOW 025020
- VIKAN 7-1/2"L Polyester Block Scrub Brush 38905
- Libman Brushes