Libman
Wet Mop, Slide On Connection, Cellulose, Green
Mfr # 3103
Zoro # G9559728
Sold in multiples of 4 for $62.36
$62.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color Green
- Mop Connection Type Slide On
- Mop Head Material Cellulose
- Handle Length 50 in
- Handle Material Steel
Explore More Products
- LIBMAN Libman Commercial 15" Freedom® Spray Mop 4002 4002**
- LIBMAN Dust Microfiber Dust Mop Refill 1 pk 1557
- LIBMAN 3-1/4 in Sponge Mop Head, Quick Change Connection, Red 956
- LIBMAN Libman Commercial #24 Wet Mop Head - 975 975
- LIBMAN 18-1/2 in L Flat Wet/Dry Floor Mop, Microfiber, PK6 117
- LIBMAN Libman Commercial Big Tornado® Mop 988
- LIBMAN Libman Nitty Grity Refil 071736020112
- LIBMAN Libman Commercial Tornado® Mop 2030
- LIBMAN Tornado Mop Refill, Slide On Connection, Green, Synthetic, PK4 2031
- E-CLOTH Deep Clean 17.5 in. W Wet Mop Kit 10620
- ECOLAB FOOD SAFETY Mop Head 89990046
- Libman Mops