Libman
Libman 24" Soft Rubber Floor Squeegee Set, Steel Handle
Mfr # 515
Zoro # G9559579
Sold in multiples of 6 for $144.90
$144.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 24 in
- Squeegee Blade Shape Straight
- Material Synthetic Rubber; Steel
- Application Driveway, Garage, Industrial Floor
- Squeegee Handle Included With Handle
Explore More Products
- LIBMAN Libman Commercial Shower Squeegee - 1070
- LIBMAN Libman 18" Flex Blade Floor Squeegee Set, Steel Handle 191
- LIBMAN Libman Commercial Standard Duty Curved Floor Squeegee, Hard Rubber, 36" - 954 954**
- LIBMAN 8 in. Plastic Squeegee 1070
- LIBMAN Libman Commercial Standard Duty Straight Flex Blade Floor Squeegee, Foam Rubber, 18" - 191 191
- LIBMAN Libman 36" Curved Floor Squeegee Set, Wood Handle 954
- LIBMAN FLR SQUEE FAM RUBR 24 in. W 1014
- LIBMAN Libman Commercial 18" Premium Swivel Window Squeegee - 1061
- LIBMAN Libman Commercial 12" Stainless Steel Window Squeegee - 189
- WOOSTER Easy Squeegee Repl Thumb Screws R8181
- PULEX Complete UltraLite Aluminum Squeegee 12 Inch IMPU70047, SUPP70145
- Libman Squeegees