Libman
36 in Sweep Face Push Broom, Black, 60 in L Handle
Mfr # 850003
Zoro # G9559448
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Sweep Face 36 in
- Bristle Length 3 in
- Bristle Material Steel
- Bristle Color Black
Explore More Products
- LIBMAN 18 in Sweep Face Push Broom, Black, 60 in L Handle 800
- LIBMAN Libman Commercial 24" Rough Sweep - Red Brace Handle - 825 825
- LIBMAN Libman Precision Angle® Broom with Dust Pan Set, 11" W 206
- LIBMAN High Power 13 in. W Stiff Recycled Plastic Broom with Dustpan 905
- LIBMAN Libman Commercial Polymer Fiber Whisk Broom - White - 1030
- LIBMAN Libman Rough Surface Angle Broom, Steel Handle, 14" W 1102
- LIBMAN Libman 18" Rough Surface Push Broom, Brace, Steel Handle 826G
- LIBMAN Libman Commercial 36" Multi-Sweep Push Broom w/Handle & Brace, 3/Pack - 1101 1101003
- LIBMAN PUSH BROOM FIBERGLSS 24 in. 1503
- PFERD 24" Wire Center Heavy Sweep Broom - Tampico Border, 2-7/8" Trim 89363
- TIERRA-DERCO Tierra-Derco RP40180 Broom Assorted Gardening Supplies RP40180
- Libman Brooms