Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Libman® 8.5"L Acid Brush w/Steel Handle, Tampico Fibers
  • Zoro #: G0285761
  • Mfr #: 548
$51.91 ($8.65/unit)
  • Features: Electrostatic Powder Coated Handle with LLDPE Molded Hanger Tip; 3-1/2" Width; Designed to Withstand Harsh Chemicals and Easily Gets Water and Dirt Out of Deep Cracks and Rough Surfaces
  • Trim Length: 1-1/8"
  • Bristle Color: Natural
See full product details
This item ships free.

Libman #548 Specifications

  • Zoro #: G0285761
  • Mfr #: 548
Features: Electrostatic Powder Coated Handle with LLDPE Molded Hanger Tip; 3-1/2" Width; Designed to Withstand Harsh Chemicals and Easily Gets Water and Dirt Out of Deep Cracks and Rough Surfaces Trim Length: 1-1/8"
Bristle Color: Natural Brush Length: 8-1/2"
Bristle Material: Tampico Handle Material: Steel
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

The Libman #548 Acid-Resistant Floor Scrub comes ready with a handle and brush head. Its flat head removes water and dirt out of cracks and rough surfaces. Tampico bristles withstand harsh chemicals, strippers, and acids.

 

  • 8.5" x 3.5" scrubbing surface.
  • 3/4" diameter steel handle with handle grip and hanger hole.
  • 1' long, natural tampico fibers, 8" wide scraper.
  • Total height of 52".
  • #603 (48"), #601 (60", red), #1165 (60", black) are the replacement handles.

Reviews of Libman #548